Shop M.A. FORD
See all product information
Create Account
Cyclone Xd 3X Solid Double Margin Drill, No 30
- Mfr # CXDSS1285AP
- Zoro # G1362342
product price:Â
$
84.65
/ea
Key Features
Overall Length
2.44 in
Drill Bit Size
#30
Flute Length
0.787 in
Shank Diameter
0.1562 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CXDSS1285AP
- Zoro #
- G1362342
- UPC #
- 697604066206
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.44 in
- Drill Bit Size
- #30
- Flute Length
- 0.787 in
- Shank Diameter
- 0.1562 in
- Maximum Drilling Depth
- 0.551 in
Details
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Finish - Machining
- ALtima® Plus
- Included Angle
- 140 to 142 Degrees
- Shank Type
- Straight
- Application
- Steel; Stainless steel; Cast iron; Super-alloys and titanium
- Helix Angle
- 30 Degrees
- Construction
- Solid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.