Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 3.30Mm

  • Mfr # CXDSS 0330AP

  • Zoro # G1355056


product price: $53.39
/ea

Key Features

Shank Type
Straight
Number of Flutes
2
Included Angle (SIG)
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 0330AP
Zoro #
G1355056
UPC #
697604066213
Country of Origin
United States

Dimensions

Shank Diameter
4 mm
Flute Length
20 mm
Diameter
0.1299 in
Drill Bit Size
3.3 mm
Overall Length
62 mm

Details

Shank Type
Straight
Number of Flutes
2
Included Angle (SIG)
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material - Machining
Carbide
Included Angle
140°-142°
Tool Construction
Solid
Finish - Machining
ALtima Plus
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.