Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 4.60Mm

  • Mfr # CXDSS 0460AP

  • Zoro # G1373411


product price: $55.65
/ea

Key Features

Drill Bit Size
4.6 mm
Flute Length
24 mm
Shank Diameter
5 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 0460AP
Zoro #
G1373411
UPC #
697604066404
Country of Origin
United States

Dimensions

Overall Length
66 mm
Drill Bit Size
4.6 mm
Flute Length
24 mm
Shank Diameter
5 mm
Maximum Drilling Depth
17 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima Plus Coating
Shank Type
Straight
Series
Cyclone XD
Included Angle
140 to 142 Degrees
Decimal Equivalent
0.1811 in
Helix Angle
30 Degrees
Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.