Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 5.70Mm

  • Mfr # CXDSS 0570AP

  • Zoro # G1363018


product price: $65.69
/ea

Key Features

Overall Length
2.5984 in
Drill Bit Size
5.7 mm
Flute Length
1.1024 in
Shank Diameter
0.2362 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 0570AP
Zoro #
G1363018
UPC #
697604066541
Country of Origin
United States

Dimensions

Overall Length
2.5984 in
Drill Bit Size
5.7 mm
Flute Length
1.1024 in
Shank Diameter
0.2362 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima® Plus
Standards
DIN 6537 K
Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Included Angle
140 to 142 Degrees
Shank Type
Straight
Helix Angle
30 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.