Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, 9.50Mm

  • Mfr # CXDSS 0950AP

  • Zoro # G1328900


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
10 mm
Shank Type
Straight
Included Angle
140°-142°
Drill Bit Size
9.5 mm
Flute Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS 0950AP
Zoro #
G1328900
UPC #
697604067074
Country of Origin
United States

Dimensions

Shank Diameter
10 mm
Drill Bit Size
9.5 mm
Flute Length
47 mm
Overall Length
89 mm

Details

Shank Type
Straight
Included Angle
140°-142°
Number of Flutes
2
Finish - Machining
ALtima Plus
Helix Angle
30°
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Standards
DIN 6537 K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.