Zoro Homepage

Cyclone Xd 3X Solid Double Margin Drill, G

  • Mfr # CXDSS2610AP

  • Zoro # G1336287


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Material - Machining
Carbide
Flute Length
1.339 in
Finish - Machining
ALtima Plus
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSS2610AP
Zoro #
G1336287
UPC #
697604066695
Country of Origin
United States

Dimensions

Flute Length
1.339 in
Overall Length
3.11 in
Shank Diameter
5/16 in
Drill Bit Size
G

Details

Shank Type
Straight
Material - Machining
Carbide
Finish - Machining
ALtima Plus
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
30°
Tool Construction
Solid
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.