Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 10.60Mm

  • Mfr # CXDCR 1060AP

  • Zoro # G1187799


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Coolant Through
Yes
Drill Bit Material
Carbide
Overall Length
118 mm
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 1060AP
Zoro #
G1187799
UPC #
697604070326
Country of Origin
United States

Dimensions

Overall Length
118 mm
Drill Bit Size
10.60 mm
Shank Dia.
12 mm
Flute Length
71 mm

Details

Shank Type
Straight
Coolant Through
Yes
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Standards
DIN 6537 L
Number of Flutes
2
Finish
ALtima Plus Coating
Decimal Equivalent
0.4173 in
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.