Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 15.00Mm

  • Mfr # CXDCR 1500AP

  • Zoro # G1205822


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.2677 in
Type
Coolant Fed
Drill Bit Material
Carbide
Shank Type
Straight
Shank Dia.
0.6299 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 1500AP
Zoro #
G1205822
UPC #
697604070678
Country of Origin
United States

Dimensions

Flute Length
3.2677 in
Shank Dia.
0.6299 in
Overall Length
5.2362 in
Drill Bit Size
15 mm

Details

Type
Coolant Fed
Drill Bit Material
Carbide
Shank Type
Straight
Finish
ALtima® Plus
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Standards
DIN 6537 L
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.