Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 15.70Mm

  • Mfr # CXDCR 1570AP

  • Zoro # G1173099


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Shank Dia.
16 mm
Overall Length
133.00 mm
Standards
DIN 6537 L
Finish
ALtima Plus Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 1570AP
Zoro #
G1173099
UPC #
697604070715
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Overall Length
133.00 mm
Drill Bit Size
15.7 mm
Flute Length
83 mm

Details

Coolant Through
Yes
Standards
DIN 6537 L
Finish
ALtima Plus Coating
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Decimal Equivalent
0.6181 in
Number of Flutes
2
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.