Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 16.30Mm

  • Mfr # CXDCR 1630AP

  • Zoro # G1177341


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima® Plus
Standards
DIN 6537 L
Flute Length
3.6614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 1630AP
Zoro #
G1177341
UPC #
697604070753
Country of Origin
United States

Dimensions

Drill Bit Size
16.3 mm
Flute Length
3.6614 in
Overall Length
5.6299 in
Shank Dia.
0.7087 in

Details

Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima® Plus
Standards
DIN 6537 L
Number of Flutes
2
Drill Bit Material
Carbide
Type
Coolant Fed
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.