Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 17/64

  • Mfr # CXDCR2656AP

  • Zoro # G1200776


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Flute Length
2.087 in
Number of Flutes
2
Decimal Equivalent
0.2656 in
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR2656AP
Zoro #
G1200776
UPC #
697604069825
Country of Origin
United States

Dimensions

Flute Length
2.087 in
Shank Dia.
5/16 in
Overall Length
3.58 in
Drill Bit Size
17/64 in

Details

Coolant Through
Yes
Number of Flutes
2
Decimal Equivalent
0.2656 in
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Finish
ALtima Plus Coating
Shank Type
Straight
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.