Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 1/8

  • Mfr # CXDCR1250AP

  • Zoro # G1172502


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Finish
ALtimaA® Plus
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Shank Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR1250AP
Zoro #
G1172502
UPC #
697604069290
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Overall Length
2.6 in
Flute Length
1.102 in
Drill Bit Size
1/8 in

Details

Drill Bit Material
Carbide
Finish
ALtimaA® Plus
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.