Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 19.25Mm

  • Mfr # CXDCR 1925AP

  • Zoro # G1174112


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Flute Length
101 mm
Shank Dia.
20 mm
Number of Flutes
2
Overall Length
153 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 1925AP
Zoro #
G1174112
UPC #
697604070852
Country of Origin
United States

Dimensions

Drill Bit Size
19.25 mm
Flute Length
101 mm
Shank Dia.
20 mm
Overall Length
153 mm

Details

Coolant Through
Yes
Number of Flutes
2
Shank Type
Straight
Standards
DIN 6537 L
Finish
ALtima Plus Coating
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.7579 in
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.