Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 21/32

  • Mfr # CXDCR6562AP

  • Zoro # G1173108


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Finish
ALtima Plus Coating
Shank Type
Straight
Decimal Equivalent
0.6562 in
Shank Dia.
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR6562AP
Zoro #
G1173108
UPC #
697604070777
Country of Origin
United States

Dimensions

Drill Bit Size
21/32 in
Shank Dia.
11/16 in
Overall Length
5.63 in
Flute Length
3.661 in

Details

Coolant Through
Yes
Finish
ALtima Plus Coating
Shank Type
Straight
Decimal Equivalent
0.6562 in
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.