Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 3.30Mm

  • Mfr # CXDCR 0330AP

  • Zoro # G1180598


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Shank Type
Straight
Shank Dia.
4 mm
Coolant Through
Yes
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 0330AP
Zoro #
G1180598
UPC #
697604069320
Country of Origin
United States

Dimensions

Drill Bit Size
3.3 mm
Shank Dia.
4 mm
Overall Length
66 mm
Flute Length
28 mm

Details

Drill Bit Material
Carbide
Shank Type
Straight
Coolant Through
Yes
Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.1299 in
Number of Flutes
2
Finish
ALtima Plus Coating
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.