Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 4.00Mm

  • Mfr # CXDCR 0400AP

  • Zoro # G1182436


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Overall Length
74 mm
Drill Bit Material
Carbide
Decimal Equivalent
0.1575 in
Shank Type
Straight
Finish
ALtima Plus Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 0400AP
Zoro #
G1182436
UPC #
697604069436
Country of Origin
United States

Dimensions

Overall Length
74 mm
Drill Bit Size
4 mm
Shank Dia.
4 mm
Flute Length
36 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.1575 in
Shank Type
Straight
Finish
ALtima Plus Coating
Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
Number of Flutes
2
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.