Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 5.10Mm

  • Mfr # CXDCR 0510AP

  • Zoro # G1189759


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Number of Flutes
2
Coolant Through
Yes
Shank Type
Straight
Drill Bit Size
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 0510AP
Zoro #
G1189759
UPC #
697604069573
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Drill Bit Size
5.1 mm
Flute Length
44 mm
Overall Length
82 mm

Details

Number of Flutes
2
Coolant Through
Yes
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Finish
ALtima Plus Coating
Decimal Equivalent
0.2008 in
Standards
DIN 6537 L
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.