Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 7.80Mm

  • Mfr # CXDCR 0780AP

  • Zoro # G1174307


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Coolant Fed
Overall Length
3.5827 in
Standards
DIN 6537 L
Shank Type
Straight
Shank Dia.
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 0780AP
Zoro #
G1174307
UPC #
697604069955
Country of Origin
United States

Dimensions

Overall Length
3.5827 in
Shank Dia.
0.315 in
Flute Length
2.0866 in
Drill Bit Size
7.8 mm

Details

Type
Coolant Fed
Standards
DIN 6537 L
Shank Type
Straight
Finish
ALtima® Plus
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.