Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/16

  • Mfr # CXDCR5625AP

  • Zoro # G1204486


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Flute Length
3.268 in
Decimal Equivalent
0.5625 in
Finish
ALtima Plus Coating
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR5625AP
Zoro #
G1204486
UPC #
697604070647
Country of Origin
United States

Dimensions

Flute Length
3.268 in
Overall Length
5.24 in
Shank Dia.
9/16 in
Drill Bit Size
9/16 in

Details

Number of Flutes
2
Decimal Equivalent
0.5625 in
Finish
ALtima Plus Coating
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Coolant Through
Yes
Drill Bit Material
Carbide
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.