Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Coolant Fed Double Margin Drill, 9.70Mm

  • Mfr # CXDCR 0970AP

  • Zoro # G1183407


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103 mm
Flute Length
61 mm
Coolant Through
Yes
Shank Dia.
10 mm
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 0970AP
Zoro #
G1183407
UPC #
697604070210
Country of Origin
United States

Dimensions

Overall Length
103 mm
Flute Length
61 mm
Drill Bit Size
9.7 mm
Shank Dia.
10 mm

Details

Coolant Through
Yes
Drill Bit Material
Carbide
Decimal Equivalent
0.3819 in
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Number of Flutes
2
Finish
ALtima Plus Coating
Standards
DIN 6537 L
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.