Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, 9.90Mm

  • Mfr # CXDCR 0990AP

  • Zoro # G1184466


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Plus Coating
Decimal Equivalent
0.3898 in
Number of Flutes
2
Coolant Through
Yes
Overall Length
103 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR 0990AP
Zoro #
G1184466
UPC #
697604070234
Country of Origin
United States

Dimensions

Drill Bit Size
9.9 mm
Overall Length
103 mm
Shank Dia.
10 mm
Flute Length
61 mm

Details

Finish
ALtima Plus Coating
Decimal Equivalent
0.3898 in
Number of Flutes
2
Coolant Through
Yes
Shank Type
Straight
Standards
DIN 6537 L
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.