Zoro Homepage

Cyclone Xd 5X Coolant Fed Double Margin Drill, F

  • Mfr # CXDCR2570AP

  • Zoro # G1201202


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2.087 in
Drill Bit Point Angle
140 to 142 Degrees
Overall Length
3.58 in
Shank Type
Straight
Finish
ALtima Plus Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCR2570AP
Zoro #
G1201202
UPC #
697604069788
Country of Origin
United States

Dimensions

Flute Length
2.087 in
Overall Length
3.58 in
Drill Bit Size
F
Shank Dia.
5/16 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Finish
ALtima Plus Coating
Number of Flutes
2
Drill Bit Material
Carbide
Coolant Through
Yes
Decimal Equivalent
0.2570 in
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.