Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 10.30Mm

  • Mfr # CXDSR 1030AP

  • Zoro # G1369966


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
ALtima Plus
Shank Diameter
12 mm
Shank Type
Straight
Helix Angle
30°
Drill Bit Size
10.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 1030AP
Zoro #
G1369966
UPC #
697604065698
Country of Origin
United States

Dimensions

Shank Diameter
12 mm
Drill Bit Size
10.3 mm
Flute Length
71 mm
Overall Length
118 mm

Details

Finish - Machining
ALtima Plus
Shank Type
Straight
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Included Angle
140°-142°
Tool Construction
Solid
Material - Machining
Carbide
Number of Flutes
2
Standards
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.