Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 10.80Mm

  • Mfr # CXDSR 1080AP

  • Zoro # G1373271


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Finish - Machining
ALtima Plus
Tool Construction
Solid
Included Angle
140°-142°
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 1080AP
Zoro #
G1373271
UPC #
697604065766
Country of Origin
United States

Dimensions

Shank Diameter
12 mm
Drill Bit Size
10.8 mm
Overall Length
118 mm
Flute Length
71 mm
Diameter
0.4252 in

Details

Helix Angle
30°
Finish - Machining
ALtima Plus
Tool Construction
Solid
Included Angle
140°-142°
Material - Machining
Carbide
Included Angle (SIG)
140°-142°
Standards
DIN 6537 L
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.