Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 15.50Mm

  • Mfr # CXDSR 1550AP

  • Zoro # G1344632


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
30°
Drill Bit Size
15.5 mm
Included Angle
140°-142°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 1550AP
Zoro #
G1344632
UPC #
697604066114
Country of Origin
United States

Dimensions

Drill Bit Size
15.5 mm
Flute Length
83 mm
Diameter
0.6102 in
Shank Diameter
16 mm
Overall Length
133 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
30°
Included Angle
140°-142°
Number of Flutes
2
Material - Machining
Carbide
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Shank Type
Straight
Finish - Machining
ALtima Plus
Tool Construction
Solid
Included Angle (SIG)
140°-142°
Standards
DIN 6537 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.