Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 3.90Mm

  • Mfr # CXDSR 0390AP

  • Zoro # G1357558


product price: $62.29
/ea

Key Features

Material - Machining
Carbide
Shank Diameter
4 mm
Flute Length
36 mm
Finish - Machining
ALtima Plus
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 0390AP
Zoro #
G1357558
UPC #
697604064820
Country of Origin
United States

Dimensions

Shank Diameter
4 mm
Flute Length
36 mm
Overall Length
74 mm
Diameter
0.1535 in
Drill Bit Size
3.9 mm

Details

Material - Machining
Carbide
Finish - Machining
ALtima Plus
Shank Type
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Included Angle (SIG)
140°-142°
Helix Angle
30°
Included Angle
140°-142°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.