Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Solid Double Margin Drill, 5.70Mm

  • Mfr # CXDSR 0570AP

  • Zoro # G1308978


product price: $72.29
/ea

Key Features

Overall Length
3.2283 in
Drill Bit Size
5.7 mm
Flute Length
1.7323 in
Shank Diameter
0.2362 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 0570AP
Zoro #
G1308978
UPC #
697604065063
Country of Origin
United States

Dimensions

Overall Length
3.2283 in
Drill Bit Size
5.7 mm
Flute Length
1.7323 in
Shank Diameter
0.2362 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima® Plus
Included Angle
140 to 142 Degrees
Shank Type
Straight
Standards
DIN 6537 L
Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
30 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.