Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 5.90Mm

  • Mfr # CXDSR 0590AP

  • Zoro # G1309151


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Flute Length
44 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish - Machining
ALtima Plus
Shank Type
Straight
Included Angle (SIG)
140°-142°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 0590AP
Zoro #
G1309151
UPC #
697604065087
Country of Origin
United States

Dimensions

Flute Length
44 mm
Shank Diameter
6 mm
Drill Bit Size
5.9 mm
Diameter
0.2323 in
Overall Length
82 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish - Machining
ALtima Plus
Shank Type
Straight
Included Angle (SIG)
140°-142°
Helix Angle
30°
Number of Flutes
2
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Material - Machining
Carbide
Standards
DIN 6537 L
Tool Construction
Solid
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.