Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 6.10Mm

  • Mfr # CXDSR 0610AP

  • Zoro # G1330702


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Overall Length
91 mm
Drill Bit Size
6.1 mm
Flute Length
53 mm
Shank Diameter
8 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 0610AP
Zoro #
G1330702
UPC #
697604065117
Country of Origin
United States

Dimensions

Overall Length
91 mm
Drill Bit Size
6.1 mm
Flute Length
53 mm
Shank Diameter
8 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima Plus Coating
Decimal Equivalent
0.2402 in
Included Angle
140 to 142 Degrees
Shank Type
Straight
Series
Cyclone XD
Standards
DIN 6537 L
Helix Angle
30 Degrees
Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.