Zoro Homepage

Cyclone Xd 5X Solid Double Margin Drill, 6.70Mm

  • Mfr # CXDSR 0670AP

  • Zoro # G1314928


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Included Angle (SIG)
140°-142°
Shank Diameter
0.315 in
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 0670AP
Zoro #
G1314928
UPC #
697604065223
Country of Origin
United States

Dimensions

Shank Diameter
0.315 in
Overall Length
3.5827 in
Flute Length
2.0866 in
Diameter
0.2638 in

Details

Included Angle (SIG)
140°-142°
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Shank Type
Straight
Material - Machining
Carbide
Helix Angle
30°
Number of Flutes
2
Finish - Machining
ALtima® Plus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.