Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 5X Solid Double Margin Drill, 8.50Mm

  • Mfr # CXDSR 0850AP

  • Zoro # G1361082


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Material - Machining
Carbide
Included Angle
140°-142°
Flute Length
61 mm
Finish - Machining
ALtima Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDSR 0850AP
Zoro #
G1361082
UPC #
697604065469
Country of Origin
United States

Dimensions

Flute Length
61 mm
Shank Diameter
10 mm
Drill Bit Size
8.5 mm
Overall Length
103 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Included Angle
140°-142°
Finish - Machining
ALtima Plus
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Standards
DIN 6537 L
Shank Type
Straight
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.