Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 8X Coolant Fed Double Margin Drill, 10.60Mm

  • Mfr # CXDCLM1060AP

  • Zoro # G1193846


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Type
Coolant Fed
Flute Length
4.1732 in
Shank Dia.
0.4724 in
Finish
ALtima® Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM1060AP
Zoro #
G1193846
UPC #
697604072061
Country of Origin
United States

Dimensions

Flute Length
4.1732 in
Shank Dia.
0.4724 in
Drill Bit Size
10.60 mm
Overall Length
6.1024 in

Details

Shank Type
Straight
Type
Coolant Fed
Finish
ALtima® Plus
Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.