Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 8X Coolant Fed Double Margin Drill, 12.50Mm

  • Mfr # CXDCLM1250AP

  • Zoro # G1201290


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.4921 in
Flute Length
133.00 mm
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM1250AP
Zoro #
G1201290
UPC #
697604072290
Country of Origin
United States

Dimensions

Flute Length
133.00 mm
Shank Dia.
14 mm
Drill Bit Size
12.5 mm
Overall Length
182 mm

Details

Decimal Equivalent
0.4921 in
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Coolant Through
Yes
Number of Flutes
2
Finish
ALtima Plus Coating
Shank Type
Straight
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.