Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 8X Coolant Fed Double Margin Drill, 16.00Mm

  • Mfr # CXDCLM1600AP

  • Zoro # G1172198


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Number of Flutes
2
Decimal Equivalent
0.6299 in
Flute Length
152 mm
Overall Length
204 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM1600AP
Zoro #
G1172198
UPC #
697604072481
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Drill Bit Size
16 mm
Flute Length
152 mm
Overall Length
204 mm

Details

Number of Flutes
2
Decimal Equivalent
0.6299 in
Coolant Through
Yes
Finish
ALtima Plus Coating
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.