Zoro Homepage

Cyclone Xd 8X Coolant Fed Double Margin Drill, 17/32

  • Mfr # CXDCL5312AP

  • Zoro # G1166896


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Flute Length
133.00 mm
Decimal Equivalent
0.5312 in
Shank Dia.
14 mm
Overall Length
182 mm
Finish
ALtima Plus Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCL5312AP
Zoro #
G1166896
UPC #
697604072344
Country of Origin
United States

Dimensions

Flute Length
133.00 mm
Drill Bit Size
17/32 in
Shank Dia.
14 mm
Overall Length
182 mm

Details

Decimal Equivalent
0.5312 in
Finish
ALtima Plus Coating
Shank Type
Straight
Coolant Through
Yes
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.