Cyclone Xd 8X Coolant Fed Double Margin Drill, No 25&3.80Mm

  • Mfr # CXDCL1496AP

  • Zoro # G1192577


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
4 mm
Flute Length
44 mm
Coolant Through
Yes
Decimal Equivalent
0.1496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXDCL1496AP
Zoro #
G1192577
UPC #
697604071101
Country of Origin
United States

Dimensions

Shank Dia.
4 mm
Flute Length
44 mm
Overall Length
92 mm
Drill Bit Size
#25

Details

Number of Flutes
2
Coolant Through
Yes
Decimal Equivalent
0.1496 in
Shank Type
Straight
Finish
ALtima Plus Coating
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Series
Cyclone XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.