Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 8X Coolant Fed Double Margin Drill, 3.30Mm

  • Mfr # CXDCLM0330AP

  • Zoro # G1192839


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Overall Length
3.622 in
Shank Dia.
0.1575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM0330AP
Zoro #
G1192839
UPC #
697604071033
Country of Origin
United States

Dimensions

Drill Bit Size
3.3 mm
Overall Length
3.622 in
Shank Dia.
0.1575 in
Flute Length
1.7323 in

Details

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Finish
ALtimaA® Plus
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.