Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 8X Coolant Fed Double Margin Drill, 3.50Mm

  • Mfr # CXDCLM0350AP

  • Zoro # G1194607


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Overall Length
92 mm
Finish
ALtima Plus Coating
Flute Length
44 mm
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM0350AP
Zoro #
G1194607
UPC #
697604071064
Country of Origin
United States

Dimensions

Overall Length
92 mm
Flute Length
44 mm
Shank Dia.
4 mm
Drill Bit Size
3.5 mm

Details

Coolant Through
Yes
Finish
ALtima Plus Coating
Number of Flutes
2
Decimal Equivalent
0.1378 in
Drill Bit Material
Carbide
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.