Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 8X Coolant Fed Double Margin Drill, 4.40Mm

  • Mfr # CXDCLM0440AP

  • Zoro # G1196171


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Finish
ALtima® Plus
Drill Bit Material
Carbide
Overall Length
3.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM0440AP
Zoro #
G1196171
UPC #
697604071200
Country of Origin
United States

Dimensions

Overall Length
3.937 in
Shank Dia.
0.1968 in
Drill Bit Size
4.4 mm
Flute Length
1.7717 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Finish
ALtima® Plus
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.