Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclone Xd 8X Coolant Fed Double Margin Drill, 5.30Mm

  • Mfr # CXDCLM0530AP

  • Zoro # G1202307


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
100 mm
Decimal Equivalent
0.2087 in
Flute Length
57 mm
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM0530AP
Zoro #
G1202307
UPC #
697604071323
Country of Origin
United States

Dimensions

Overall Length
100 mm
Flute Length
57 mm
Shank Dia.
6 mm
Drill Bit Size
5.3 mm

Details

Number of Flutes
2
Decimal Equivalent
0.2087 in
Shank Type
Straight
Finish
ALtima Plus Coating
Coolant Through
Yes
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.