Zoro Homepage

Cyclone Xd 8X Coolant Fed Double Margin Drill, 8.10Mm

  • Mfr # CXDCLM0810AP

  • Zoro # G1183039


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Shank Type
Straight
Flute Length
87 mm
Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCLM0810AP
Zoro #
G1183039
UPC #
697604071729
Country of Origin
United States

Dimensions

Drill Bit Size
8.1 mm
Flute Length
87 mm
Shank Dia.
10 mm
Overall Length
139 mm

Details

Drill Bit Material
Carbide
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
Number of Flutes
2
Decimal Equivalent
0.3189 in
Finish
ALtima Plus Coating
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.