Zoro Homepage

Cyclone Xd 8X Coolant Fed Double Margin Drill, 9/16

  • Mfr # CXDCL5625AP

  • Zoro # G1169440


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Overall Length
204 mm
Shank Dia.
16 mm
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Plus Coating
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCL5625AP
Zoro #
G1169440
UPC #
697604072399
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Overall Length
204 mm
Shank Dia.
16 mm
Flute Length
152 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Plus Coating
Number of Flutes
2
Coolant Through
Yes
Drill Bit Material
Carbide
Decimal Equivalent
0.5625 in
Shank Type
Straight
Series
Cyclone XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.