Zoro Homepage

Cyclone Xd 8X Coolant Fed Double Margin Drill, C&6.15Mm

  • Mfr # CXDCL2420AP

  • Zoro # G1202849


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Overall Length
4.6457 in
Shank Dia.
0.315 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXDCL2420AP
Zoro #
G1202849
UPC #
697604071446
Country of Origin
United States

Dimensions

Drill Bit Size
C
Overall Length
4.6457 in
Shank Dia.
0.315 in
Flute Length
2.9921 in

Details

Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Type
Coolant Fed
Finish
ALtimaA® Plus
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.