Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit 5X, Fractional, 13/64in

  • Mfr # 2XDCR2812A

  • Zoro # G7172831


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 15/64 in
Drill Bit Point Angle
142 Degrees
Shank Dia.
15/64 in
Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR2812A
Zoro #
G7172831
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 15/64 in
Drill Bit Size
9/32 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
5xD
Flute Length
1 37/64 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
1 37/64 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Coolant Through
Yes
Decimal Equivalent
0.2813
Point Type
S
Drill Bit Finish
Altima
List Number
2XDCR
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2813, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.