Zoro Homepage

Drill Bit 5X, Fractional, 1/4in

  • Mfr # 2XDCR1875A

  • Zoro # G7172999


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Overall Length
3 19/64 in
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
1/4 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1875A
Zoro #
G7172999
UPC #
697604026200
Country of Origin
United States

Dimensions

Overall Length
3 19/64 in
Drill Bit Size
3/16 in
Shank Dia.
1/4 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 47/64 in
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
1 47/64 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.1875
List Number
2XDCR
Drill Bit Finish
Altima
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Point Type
S
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1875, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.