Zoro Homepage

Drill Bit 5X, Fractional, 17/64in

  • Mfr # 2XDSR1200A

  • Zoro # G7173175


product price: $58.59
/ea

Key Features

Overall Length
3 37/64 in
Drill Bit Point Angle
142 Degrees
Shank Dia.
5/16 in
Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR1200A
Zoro #
G7173175
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 37/64 in
Drill Bit Size
#31
Shank Dia.
5/16 in
Depth:Dia. Ratio
5xD
Flute Length
1 57/64 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
1 57/64 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1200
Point Type
S
Drill Bit Grouping
Drill Bit
List Number
2XDSR
Drill Bit Finish
Altima
Measurement System
Wire
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1200, Wire, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.