Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit 5X, Fractional, 3/16in

  • Mfr # 2XDSR0984A

  • Zoro # G7173251


product price: $36.49
/ea

Key Features

Overall Length
82.00 mm
Drill Bit Point Angle
142 Degrees
Shank Dia.
5 mm
Cutting Direction
Right Hand
Flute Length
38.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR0984A
Zoro #
G7173251
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
82.00 mm
Drill Bit Size
2.50 mm
Shank Dia.
5 mm
Flute Length
38.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
38 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
List Number
2XDSR
Decimal Equivalent
0.0984
Drill Bit Grouping
Drill Bit
Point Type
S
Drill Bit Material
Solid Carbide
Drill Bit Finish
Altima
Coolant Through
Yes
Measurement System
Metric
Coolant Fed
Coolant Through

Description

Jobber Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.0984, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.