Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit 5X, Metric, 6.40mm

  • Mfr # 2XDSR3750A

  • Zoro # G7173358


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00 mm
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR3750A
Zoro #
G7173358
UPC #
697604025104
Country of Origin
United States

Dimensions

Overall Length
91.00 mm
Drill Bit Size
3/8 in
Shank Dia.
8 mm
Flute Length
48.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
48 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Finish
Altima
Decimal Equivalent
0.3750
List Number
2XDSR
Point Type
S
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Application
For Drilling Steel, Stainless Steel, Cast Iron, High Temperature Alloys
Flute Type
Spiral
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.3750, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.