Zoro Homepage

Drill Bt 5X, Coolant Fed, Letter, C, Carbide

  • Mfr # 2XDCR1811A

  • Zoro # G7172728


product price: $94.75
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
142 Degrees
List Number
2XDCR
Drill Bit Grouping
Drill Bit
Flute Length
1 47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1811A
Zoro #
G7172728
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 47/64 in
Depth:Dia. Ratio
5xD
Overall Length
3 19/64 in
Drill Bit Size
4.60 mm
Shank Dia.
1/4 in
Maximum Drilling Depth
1 47/64 in

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
142 Degrees
List Number
2XDCR
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1811
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Coolant Through
Yes
Finish
Altima
Measurement System
Metric
Drill Bit Point Type
S

Description

Jobber Length Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.1811, Metric, Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.