Zoro Homepage

End Mill, 0.0140" Dia, 0.0420" Cut, Carbide

  • Mfr # 12101400

  • Zoro # G7338165


product price: $22.15
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0140"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12101400
Zoro #
G7338165
UPC #
697604521989
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0140"
Length of Cut
0.042 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.014 in
Flute Length
0.042 in

Description

Square End Mill, 0.014 in Milling Dia., Uncoated, Straight, Length of Cut 0.042 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.